Beli feeler gauge set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BluePoint Feeler Gauges (Pengukur Celah)Deskripsi:Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- TRUSCO Pitch Gauge (Pengukur Ulir)atribut:
- Material: Cold rolled steel
- Dimensions (mm): 70 x 15
- Set Details (mm): 4, 41/2, 5-14 (1.0 increments), 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 40, 48, 60
- Number of: 26
- Accuracy: 60-40 thread (+-0.03mm); 39-10 thread (+-0.05mm); 9-4 thread (+-0.07mm)
- Purpose of Use: For screw pitch.
- TEKIRO Feeler Gauge (Pengukur Celah)Deskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Dia Feeler Gauge (Alat ukur ketebalan)atribut:
- Leaf Shape: A
- PRECISION BRAND Feeler Gauge Set (Pengukur Celah)Deskripsi:Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.atribut:
- UNSPSC: 41111617
- Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
- Blade Width (inch): 1/2
- Included Certification: Certificate of Conformance
- Locking Device: No
- Markings: Inch with Metric Equivalent
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- Kennedy Metric Feeler Gauge (Pengukur Celah)atribut:
- Size (inch): 4
- Material: Steel
- Number of Blades: 13
- Blade Length (mm): 100
- Standard Met: DIN 2275
- Measuring Range (mm) : 0.05-1.00
- Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)Deskripsi:Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.atribut:
- Material: Stainless Steel
- Dimensions (mm): 77x77x33
- Leaf Width (mm): 12.7
- Kennedy Metric Feeler Gauge (Pengukur Celah)Deskripsi:Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.atribut:
- Material: Steel
- Blade Length (mm): 100
- Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
- Product Type: Feeler Gauge
- Product Number: 101/18
- Number of Blade: 10
- Part Number: KEN5180710K
- TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)atribut:
- Purpose of Use: For crevice measurement.
- PROTO Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.atribut:
- Length (inch): 12
- No-Mar Plastic Long Series Gap GaugeDeskripsi:#19015 No-Mar Plastic Long Series Gap Gage / Gauge10 Leaves : 1, 0.5, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5mmCertified & Serialized to ±5%Production Tool Co
- TRUSCO Pitch Gauge (Pengukur Ulir)atribut:
- Dimensions (mm): 70 x 15
- Material: Cold Rolled Steel
- Purpose of Use: For screw pitch.
- Ridge Angle (degree): 60
- Specifications: For Metric Threads
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
Daftar Harga feeler gauge set Terbaru October 2026
| BluePoint Feeler Gauges (Pengukur Celah) | Rp199.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| TRUSCO Pitch Gauge (Pengukur Ulir) | Rp1.199.900 |
| TEKIRO Feeler Gauge (Pengukur Celah) | Rp47.900 |
| Dia Feeler Gauge (Alat ukur ketebalan) | Rp219.900 |
| PRECISION BRAND Feeler Gauge Set (Pengukur Celah) | Rp619.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| Mitutoyo Feeler Gauge (Pengukur Celah) | Rp569.900 |
| Kennedy Metric Feeler Gauge (Pengukur Celah) | Rp309.900 |
| Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah) | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102284834-1.jpg)
/P102944578-1.jpg)
/P102011522-1.jpg)
/qyP101003970-2.jpg)
/e8P102294512-11.jpg)
/0yP109331034-1.jpg)
/P102944561-1.jpg)
/P102944790-1.jpg)
/ovP101005895-9.jpg)
%20Feeler%20Gauge%20Stainless%20Steel%20(Pengukur%20Celah)/P102224472-1.jpg)
/qzP102198971-3.jpg)
%20(Alat%20Ukur%20Ketebalan)/P101000756-1.jpg)
/7xP103498285-1.jpg)
/86P103498294-1.jpg)

/P101000759-1.jpg)
/5sP106562208-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/32P107132110-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)